Beli laminating machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Joyko Laminating Machine (Mesin Laminating)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

  2. Blueprint Laminating Machine (Mesin Laminating)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Blueprint Laminating Machine (Mesin Laminating)
    Deskripsi:
    Mesin Laminating BLUEPRINT LM125 Hot and Cold Laminating Machine A4 F4Bisa untuk laminating ktp
    atribut:
    • Laminating Type: Cold and Hot
    • Laminating Width: A4-F4
    • Lamination Thickness (micron): 80 - 125
    • Document Thickness (mm): Max 0.6
    • Anti-clock Feature: Yes
    • Dimensions (mm): 370x80x45
    • Heating Time (minute): 3-4
    • Laminating Speed (mm/minute): 300 (60sec/ A4 Pages)
    • Lamination Speed (mm/min): 300 (60sec/ A4 Pages)
    • Max. Laminating Width (mm): 230, 330 (A4, F4)
    • Power (W): 265
    • Power Consumption (W): 270
    • Power Supply (V/Hz): 220 - 240AC/50
    • Rated Current (A): 1.2
    • Warm Up Time (min): 3 to 4
  3. Secure Laminating Machine A3 (Mesin Laminating)
    Mulai

    Rp899.900

    Secure Laminating Machine A3 (Mesin Laminating)
    Deskripsi:
    Mesin Laminating Ukuran A3 Body dari besi dilengkapi dengan pengaturan suhu.
    atribut:
    • Max. Laminating Width (mm): 330 (A3)
    • Power Consumption (W): 620
    • Warm Up Time (min): 3 to 5
  4. Aurora Laminator with Cutter (Mesin Laminating)
    Mulai

    Rp1.599.900

    Aurora Laminator with Cutter (Mesin Laminating)
    Deskripsi:
    From now on, this one. Laminator with multifunctional cutting machine. Cutting machine + corner cutter + protractor + laminator.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Size: Supports up to A3 size
    • Laminate: Thickness: 100μ/150μ
    • Recycled Paper Use Mark: Conformity
    • Continuous Operating Time (minute): 30
    • Laminating Speed (mm/minute): 270(60Hz), 230(50Hz)
    • Maximum Laminating Thickness (mm): 0.5
    • Maximum Machining Width (mm): 330
    • Maximum Sheets of Shredding: A4 x 10 sheets
    • Warming up time: 3~5
  5. PROMAXI Laminating Machine (Mesin Laminating)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    PROMAXI Laminating Machine (Mesin Laminating)
    atribut:
    • Power (V): 220-240
    • Warm Up Time (min): 3 to 5
  6. KRISBOW Laminating Machine (Mesin Laminating)
    Mulai

    Rp999.900

    KRISBOW Laminating Machine (Mesin Laminating)
    atribut:
    • Dimensions (cm): 44x13.5x6
    • Paper Size: A3
    • Voltage (V): 220-240
    • Color: White
    • Lamination Speed (mm/min): 300
    • Max. Laminating Width (mm): 330 (A3)
    • Power Consumption (W): 245
    • Warm Up Time (min): 3 to 5
  7. GBC Laminating Machine (Mesin Laminating)
    Mulai

    Rp5.599.900

    GBC Laminating Machine (Mesin Laminating)
    Deskripsi:
    Ideal for frequent large office use and equipped with a host of intelligent features and intuitive controls, the Fusion 5000L A3 Laminator guarantees super fast, photo quality and perfect results.
    atribut:
    • Warm-up Time (minute): 1
  8. Toho Laminating Pouch (Plastik Laminating)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp21.900

  9. Joyko Laminating Film (Plastik Laminating)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp18.900

  10. IRIS OHYAMA Laminator
    Mulai

    Rp4.599.900

    IRIS OHYAMA Laminator
    Deskripsi:
    The finish is beautiful with 4 rollers.You can easily remove the jammed film by tilting the lever.It comes with a safety device that turns off the motor 60 minutes after turning on the power.It folds a large tray so it doesn't take up much space.Since the tray is large, it can be prevented from warping after laminating.The dial type temperature control function allows fine adjustment of temperature control.A buzzer will notify you when the warm-up is complete.
    atribut:
    • Dimensions (WxDxH) (mm): 518x185x108
    • Material: Polycarbonate, glass filled nylon
    • Cord Length (m): 1.2
    • Laminating Speed (mm/s) (50/60Hz): 7.4-8.8
    • Maximum Laminate Thickness (mm): 0.6
    • Power Consumption (W): 350
    • Warm-up Time (minute): 6
  11. Butterfly Laminating Pouch (Plastik Laminating)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp16.900

    Butterfly Laminating Pouch (Plastik Laminating)
    Deskripsi:
    Plastik laminating ukuran Folio 225x340 mm (F4) dengan hasil akhir gloss transparan dengan ketebalan 100 micron
  12. TRUSCO Laminator (Mesin Laminating)
    Mulai

    Rp1.999.900

    TRUSCO Laminator (Mesin Laminating)
    Deskripsi:
    -If not used for Approx. 30 minutes, it is an energy saving design that automatically turns off the power and saves energy.-Compatible for up to A3 size.
    atribut:
    • Max Laminate Thickness: 0.6mm
    • Electricity consumption: 350W
    • Lamination Speed (50/60 Hz): 5.1/6.1 mm/sec
    • Cord Length: 1.5m
    • Warm Up Time: 5 minutes
    • Width x Depth x Height: 481x158x80mm
Daftar Harga laminating machine Terbaru November 2026
Dynamic (Laminating) Laminating Machine (Mesin Laminating)Rp1.299.900
Joyko Laminating Machine (Mesin Laminating)Rp319.900
Blueprint Laminating Machine (Mesin Laminating)Rp289.900
Secure Laminating Machine A3 (Mesin Laminating)Rp899.900
Aurora Laminator with Cutter (Mesin Laminating)Rp1.599.900
PROMAXI Laminating Machine (Mesin Laminating)Rp279.900
Deli Laminator A3 (Mesin Laminating)Rp1.399.900
KRISBOW Laminating Machine (Mesin Laminating)Rp999.900
GBC Laminating Machine (Mesin Laminating)Rp5.599.900
Deli Laminator (Mesin Laminating)Rp349.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)